Shop SIOUX TOOLS

AGL DIE GNDR .5HP 12K 6mm

  • Mfr # SAG05S12M6S
  • Zoro # G424296383

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Air Inlet Type
NPT
Horsepower
0.13 hp
Overall Length
6 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S12M6S
Zoro #
G424296383
UPC #
781150510853
Country of Origin
United States
Item
Air-Powered Grinder
Air Inlet Type
NPT
Horsepower
0.13 hp
Accessory Free Tool Change
Yes
Application
Grinding
Exhaust Location
Rear
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Weight
1.7 lb
Vibration Level
1.01 m/sq sec
Robot Mounting Components Included
Tool Only
Case Included
No
Includes
Collet, Wrenches
Speed - Maximum
12,000 RPM
Tool Life
Long Lasting
Tool Style
Right Angle
Air Pressure
90 psig
Switch Location
Top
Power Source
Air Powered
Dust Management
None
Standards
CE
Safety Features
Lock-Off Throttle Lever
Handle Material
Aluminum with Rubber Grip
Tool Series
300
Repairable
Yes
Air Consumption
23 scfm
Grip Style
Right Angle
Material Application
Steel; Wood
Bearing Type
Ball
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Switch Type
Lockoff Lever

Dimensions

Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Grinder, Horsepower 0.13 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.