Shop SIOUX TOOLS

.7 EXT 20K ANGLE DIE GNDR 1/4

  • Mfr # SAG7AX20
  • Zoro # G524296627

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Grip Style
Right Angle
Air Consumption
25 scfm
Overall Length
10 in
Standards
CE
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG7AX20
Zoro #
G524296627
UPC #
781150440686
Country of Origin
United States
Item
Air-Powered Grinder
Grip Style
Right Angle
Air Consumption
25 scfm
Standards
CE
Tool Weight
2.9 lb
Air Pressure
90 psig
Power Source
Air Powered
Includes
Collet, Support Handle, Wrenches
Speed - Maximum
20,000 RPM
Exhaust Location
Front
Features
Spiral Bevel Gears, Steel Angle Head
Horsepower
0.7 hp
Tool Series
200
Air Inlet Type
NPT
Application
Grinding
Case Included
No
Dust Management
None
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Switch Location
Top
Anti-Vibration Technology
No
Material Application
Steel; Wood
Handle Material
Aluminum
Accessory Free Tool Change
Yes
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Overall Length
10 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.