STR DIE GRIND(STL)12K 6MM GRIP

  • Mfr # SDGS1S12M6G
  • Zoro # G224296446
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Air Inlet Connection Size
1/4 in
Tool Style
Straight
Air Consumption
30 scfm
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S12M6G
Zoro #
G224296446
UPC #
781150443854
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Tool Style
Straight
Air Consumption
30 scfm
Switch Type
Lockoff Lever
Air Inlet Type
NPT
Tool Weight
1.8 lb
Horsepower
1 hp
Speed - Maximum
12,000 RPM
Air Pressure
90 psig
Features
Built-In Speed Control
Grip Style
Straight
Standards
CE
Exhaust Location
Front
Power Source
Air Powered
Includes
Collet, Wrenches
Accessory Free Tool Change
Yes
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Tool Life
Long Lasting
Anti-Restart Technology
Yes
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Case Included
No
Material Application
Steel; Wood
Tool Series
200
Bearing Type
Ball
Switch Location
Top
Handle Material
Steel with rubber cover
Vibration Level
1.21 m/sq sec
Safety Features
Lock-Off Throttle Lever

Dimensions

Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Overall Length
6 7/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews