Shop SIOUX TOOLS

AGL DIE GNDR .5HP 15K 1/4"

  • Mfr # SAG05S15S
  • Zoro # G624296367

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Dust Management
None
Collet Size
1/4 in
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Life
Long Lasting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S15S
Zoro #
G624296367
UPC #
781150510884
Country of Origin
United States
Item
Air-Powered Grinder
Bearing Type
Ball
Dust Management
None
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Life
Long Lasting
Exhaust Location
Rear
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Horsepower
0.1 hp
Includes
Collet, Wrenches
Anti-Restart Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Vibration Technology
Yes
Robot Mounting Components Included
Tool Only
Grip Style
Right Angle
Vibration Level
2.81 m/sq sec
Power Source
Air Powered
Switch Location
Top
Standards
CE
Speed - Maximum
15,000 RPM
Material Application
Steel; Wood
Accessory Free Tool Change
Yes
Air Consumption
23 scfm
Air Pressure
90 psig
Handle Material
Aluminum with Rubber Grip
Safety Features
Lock-Off Throttle Lever
Tool Series
300
Repairable
Yes
Air Inlet Type
NPT
Tool Weight
1.7 lb
Tool Style
Right Angle
Case Included
No
Application
Grinding
Switch Type
Lockoff Lever

Dimensions

Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 0.1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.