Shop SIOUX TOOLS

AGL DIE GRINDER .3HP 20K 6MM

  • Mfr # SAG03S20M6S
  • Zoro # G424296123

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Includes
Collet, Wrenches
Air Inlet Connection Size
1/4 in
Switch Type
Lockoff Lever
Air Inlet Type
NPT
Collet Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG03S20M6S
Zoro #
G424296123
UPC #
781150413840
Country of Origin
United States
Item
Air-Powered Grinder
Includes
Collet, Wrenches
Switch Type
Lockoff Lever
Air Inlet Type
NPT
Air Pressure
90 psig
Speed - Maximum
20,000 RPM
Application
Grinding
Grip Style
Right Angle
Standards
CE
Air Consumption
11 scfm
Tool Style
Right Angle
Horsepower
0.3 hp
Tool Weight
1.35 lb
Tool Series
300
Power Source
Air Powered
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Number of Speed Settings
Adjustable
Dust Management
None
Anti-Vibration Technology
Yes
Case Included
No
Accessory Free Tool Change
Yes
Switch Location
Top
Vibration Level
5.49 m/sq sec
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Type
Ball
Handle Material
Aluminum with Rubber Grip
Anti-Restart Technology
Yes
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Air Inlet Gender
Female

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Overall Length
5 5/8 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
5 5/8 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.