Shop SIOUX TOOLS

AGL DIE GNDR .5HP 18K 1/4"

  • Mfr # SAG05S18
  • Zoro # G124296065

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Accessory Free Tool Change
Yes
Overall Length
6 7/8 in
Air Pressure
90 psig
Air Consumption
23 scfm
Tool Life
Long Lasting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S18
Zoro #
G124296065
UPC #
781150510891
Country of Origin
United States
Item
Air-Powered Grinder
Accessory Free Tool Change
Yes
Air Pressure
90 psig
Air Consumption
23 scfm
Tool Life
Long Lasting
Dust Management
None
Number of Speed Settings
Adjustable
Case Included
No
Safety Features
Lock-Off Throttle Lever
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Tool Series
200
Material Application
Steel; Wood
Switch Location
Top
Tool Style
Right Angle
Application
Grinding
Power Source
Air Powered
Air Inlet Type
NPT
Bearing Type
Ball
Anti-Vibration Technology
Yes
Repairable
Yes
Exhaust Location
Rear
Includes
Collet, Wrenches
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
18,000 RPM
Handle Material
Aluminum with Rubber Grip
Horsepower
0.9 hp
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Grip Style
Right Angle
Tool Weight
1.7 lb
Robot Mounting Components Included
Tool Only
Vibration Level
5.19 m/sq sec
Standards
CE
Switch Type
Lockoff Lever

Dimensions

Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Grinder, Horsepower 0.9 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.