Shop SIOUX TOOLS
See all product information
Create Account
ANGLE WHEEL GRINDER 18K RPM 3
- Mfr # SWG10S183
- Zoro # G424296079
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Lockoff Lever
Exhaust Location
Rear
Grinder Orientation
Right Angle
Air Inlet Type
NPT
Air Consumption
35 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10S183
- Zoro #
- G424296079
- UPC #
- 781150275691
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Switch Type
- Lockoff Lever
- Exhaust Location
- Rear
- Grinder Orientation
- Right Angle
- Air Inlet Type
- NPT
- Air Consumption
- 35 scfm
- Grinder Type
- Right Angle Type 27
- Power Source
- Air Powered
- Air Inlet Gender
- Female
- Tool Life
- Long Lasting
- Horsepower
- 1 hp
- Variable Speed
- Yes
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Vibration Level
- 8 m/sq sec
- Speed - Maximum
- 18,000 RPM
- Standards
- CE
- Repairable
- Yes
- For Wheel Type
- Type 27
- Tool Weight
- 3 lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Pressure
- 90 psig
Dimensions
- Overall Length
- 7 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Wheel Diameter
- 3 in
Description
Air-Powered Grinder, Wheel Diameter 3 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.