Shop SIOUX TOOLS

AGL DIE GNDR .5HP 3300RPM 1/4"

  • Mfr # SAG05S33
  • Zoro # G024296110

product price: 
$
875.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/16 in
Application
Grinding
Horsepower
0.5 hp
Air Consumption
23 scfm
Bearing Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S33
Zoro #
G024296110
UPC #
781150510945
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Horsepower
0.5 hp
Air Consumption
23 scfm
Bearing Type
Ball
Switch Location
Top
Speed - Maximum
3,300 RPM
Air Pressure
90 psig
Repairable
Yes
Tool Series
200
Tool Style
Right Angle
Accessory Free Tool Change
Yes
Anti-Vibration Technology
Yes
Case Included
No
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Exhaust Location
Rear
Material Application
Steel; Wood
Air Inlet Type
NPT
Dust Management
None
Features
Lower speed specifically for use on Titanium
Standards
CE
Grip Style
Right Angle
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Tool Weight
2.2 lb
Includes
Collet, Wrenches
Power Source
Air Powered
Safety Features
Lock-Off Throttle Lever
Tool Life
Long Lasting
Handle Material
Aluminum with Rubber Grip
Switch Type
Lockoff Lever

Dimensions

Overall Length
8 3/16 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.