0.5 HP ANGLE DIE GRINDER

  • Mfr # SAG05S23M6
  • Zoro # G824296396
product price: 
$
588.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
23 scfm
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Grip Style
Right Angle
Tool Weight
1.6 lb
Speed - Maximum
23,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S23M6
Zoro #
G824296396
UPC #
781150387202
Country of Origin
United States
Item
Air-Powered Grinder
Air Consumption
23 scfm
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Grip Style
Right Angle
Tool Weight
1.6 lb
Speed - Maximum
23,000 RPM
Switch Type
Lockoff Lever
Tool Style
Right Angle
Horsepower
0.5 hp
Application
Grinding
Includes
Collet, Wrenches
Air Inlet Type
NPT
Power Source
Air Powered
Standards
CE
Air Pressure
90 psig
Tool Series
200
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Robot Mounting Components Included
Tool Only
Case Included
No
Anti-Restart Technology
Yes
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Vibration Technology
Yes
Bearing Type
Ball
Vibration Level
3.57 m/sq sec
Air Inlet Gender
Female
Switch Location
Top
Handle Material
Aluminum with Rubber Grip
Number of Speed Settings
Adjustable
Tool Life
Long Lasting

Dimensions

Overall Length
6 3/8 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
6 3/8 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews