Shop SIOUX TOOLS

0.5 HP DIE GRINDER 23,000

  • Mfr # SDG05S23M6
  • Zoro # G024296400

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air Powered
Tool Series
200
Switch Type
Lockoff Lever
Tool Style
Straight
Air Consumption
23 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG05S23M6
Zoro #
G024296400
UPC #
781150387097
Country of Origin
United States
Item
Air-Powered Grinder
Power Source
Air Powered
Tool Series
200
Switch Type
Lockoff Lever
Tool Style
Straight
Air Consumption
23 scfm
Standards
CE
Includes
Collet, Wrenches
Horsepower
0.5 hp
Application
Grinding
Air Inlet Type
NPT
Features
Built-In Speed Control
Speed - Maximum
23,000 RPM
Tool Weight
1.2 lb
Grip Style
Straight
Air Pressure
90 psig
Material Application
Steel; Wood
Anti-Vibration Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Vibration Level
1.42 m/sq sec
Accessory Free Tool Change
Yes
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Throttle Lever
Number of Speed Settings
Adjustable
Dust Management
None
Case Included
No
Switch Location
Top
Bearing Type
Ball
Tool Life
Long Lasting
Handle Material
Aluminum with Rubber Grip
Anti-Restart Technology
Yes
Air Inlet Gender
Female

Dimensions

Collet Size
6 mm
Overall Length
7 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
7 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.