Shop SIOUX TOOLS
See all product information
Create Account
AIR 1/2IN DRILL-GRIP-375 RPM
- Mfr # DR1467
- Zoro # G024296431
product price:Â
$
1,680.99
/ea
Free Shipping & Returns
Key Features
Exhaust Location
Side
Tool Weight
6.6 lb
Gear Train
Planetary
Application
Drilling
Chuck Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR1467
- Zoro #
- G024296431
- UPC #
- 781150249678
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Exhaust Location
- Side
- Tool Weight
- 6.6 lb
- Gear Train
- Planetary
- Application
- Drilling
- Drill Chuck Type
- Keyed
- Reversible
- No
- Free Speed
- 375 RPM
- Horsepower
- 1.2 hp
- Variable Speed
- No
- Air Consumption
- 30 scfm
- Air Pressure
- 90 psig
- Includes
- 3-Jaw Chuck and Key, Support Handle
- Repairable
- Yes
- Side to Center
- 1 in
- Housing Material
- Aluminum
- Handle Type
- D-Handle
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
Dimensions
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 13 13/32 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 375 RPM, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 13 13/32 in, Tool Weight 6.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.