Shop SIOUX TOOLS

AIR DIE GRINDER

  • Mfr # RT1985
  • Zoro # G724296120

product price: 
$
1,188.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Hose Size - Minimum
3/8 in
Air Pressure
90 psig
Tool Style
Straight
Power Source
Air Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT1985
Zoro #
G724296120
UPC #
781150247193
Country of Origin
United States
Item
Air-Powered Grinder
Air Inlet Type
NPT
Air Pressure
90 psig
Tool Style
Straight
Power Source
Air Powered
Air Consumption
38 scfm
Features
Built-In Speed Control
Horsepower
1.5 hp
Application
Grinding
Standards
CE
Tool Weight
4.3 lb
Speed - Maximum
20,000 RPM
Grip Style
Straight
Includes
Collet, Wrenches
Robot Mounting Components Included
Tool Only
Anti-Restart Technology
No
Accessory Free Tool Change
Yes
Material Application
Steel; Wood
Handle Material
Aluminum
Case Included
No
Number of Speed Settings
Adjustable
Switch Location
Top
Dust Management
None
Anti-Vibration Technology
No
Bearing Type
Ball
Air Inlet Gender
Female
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Switch Type
Lockoff Lever

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Overall Length
7 5/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
7 5/8 in

Description

Air-Powered Grinder, Horsepower 1.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Not Applicable, Anti-Restart Technology No, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.