Shop SIOUX TOOLS
See all product information
Create Account
4-1/2IN EXTENDED ANGLE WHEEL
- Mfr # SWG10AX1245
- Zoro # G924296562
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Gender
Female
Air Pressure
90 psig
For Wheel Type
Type 27
Repairable
Yes
Wheel Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10AX1245
- Zoro #
- G924296562
- UPC #
- 781150386687
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Air Inlet Gender
- Female
- Air Pressure
- 90 psig
- For Wheel Type
- Type 27
- Repairable
- Yes
- Speed - Maximum
- 12,000 RPM
- Variable Speed
- Yes
- Guard Adjustment
- Tooled Adjustable
- Switch Type
- Lockoff Lever
- Grinder Orientation
- Right Angle
- Tool Weight
- 4 lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Power Source
- Air Powered
- Exhaust Location
- Rear
- Horsepower
- 1 hp
- Air Consumption
- 35 scfm
- Air Inlet Type
- NPT
- Standards
- CE
- Grinder Type
- Right Angle Type 27
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Dimensions
- Wheel Diameter
- 4 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 5/8"-11
- Overall Length
- 11 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Grinder, Wheel Diameter 4 1/2 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.