Shop SIOUX TOOLS

ANGLE DIE GRIND (ALM) 18K GRIP

  • Mfr # SAGA1AX18G
  • Zoro # G924296111

product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
18,000 RPM
Overall Length
10 1/2 in
Tool Series
200
Collet Size
1/4 in
Features
Spiral Bevel Gears, Steel Angle Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAGA1AX18G
Zoro #
G924296111
UPC #
781150443519
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
18,000 RPM
Tool Series
200
Features
Spiral Bevel Gears, Steel Angle Head
Air Consumption
30 scfm
Air Inlet Type
NPT
Grip Style
Right Angle
Standards
CE
Power Source
Air Powered
Tool Weight
2.9 lb
Application
Grinding
Horsepower
1 hp
Includes
Collet, Support Handle, Wrenches
Air Pressure
90 psig
Exhaust Location
Front
Anti-Vibration Technology
Yes
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Switch Location
Top
Safety Features
Lock-Off Throttle Lever
Dust Management
None
Bearing Type
Ball
Case Included
No
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Handle Material
Aluminum with Rubber Grip
Accessory Free Tool Change
Yes
Robot Mounting Components Included
Tool Only
Number of Speed Settings
Adjustable
Material Application
Steel; Wood
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Overall Length
10 1/2 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.