Shop SIOUX TOOLS

ANGLE DIE GRNDR 12K RPM 6mm

  • Mfr # SAG7S12M6
  • Zoro # G624296695

product price: 
$
915.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Air Pressure
90 psig
Includes
Collet, Wrenches
Hose Size - Minimum
3/8 in
Horsepower
0.7 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG7S12M6
Zoro #
G624296695
UPC #
781150413925
Country of Origin
United States
Item
Air-Powered Grinder
Air Pressure
90 psig
Includes
Collet, Wrenches
Horsepower
0.7 hp
Speed - Maximum
12,000 RPM
Switch Type
Lockoff Lever
Exhaust Location
Front
Standards
CE
Air Consumption
25 scfm
Grip Style
Right Angle
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Air Inlet Type
NPT
Application
Grinding
Tool Style
Right Angle
Tool Weight
2 lb
Tool Series
200
Power Source
Air Powered
Dust Management
None
Safety Features
Lock-Off Throttle Lever
Bearing Type
Ball
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Material Application
Steel; Wood
Anti-Vibration Technology
No
Case Included
No
Handle Material
Aluminum
Anti-Restart Technology
Yes
Switch Location
Top

Dimensions

Overall Length
6 1/2 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
6 1/2 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.