Shop SIOUX TOOLS

0.3 HP ANGLE DIE GRINDER

  • Mfr # SAG03S12M6
  • Zoro # G424296161

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/8 in
Speed - Maximum
12,000 RPM
Collet Size
6 mm
Includes
Collet, Wrenches
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG03S12M6
Zoro #
G424296161
UPC #
781150387226
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
12,000 RPM
Includes
Collet, Wrenches
Application
Grinding
Standards
CE
Tool Series
200
Air Inlet Type
NPT
Horsepower
0.3 hp
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
1.4 lb
Air Consumption
11 scfm
Switch Type
Lockoff Lever
Power Source
Air Powered
Air Pressure
90 psig
Grip Style
Right Angle
Tool Style
Right Angle
Case Included
No
Bearing Type
Ball
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Switch Location
Top
Vibration Level
4.28 m/sq sec
Tool Life
Long Lasting
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Material Application
Steel; Wood
Accessory Free Tool Change
Yes
Handle Material
Aluminum with Rubber Grip

Dimensions

Overall Length
5 5/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
5 5/8 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.