Shop SIOUX TOOLS

ANGLE DIE GRINDER (ALUM) 12K

  • Mfr # SAGA1AX12
  • Zoro # G624296374

product price: 
$
923.99
/ea
Free Shipping & Returns

Key Features

Includes
Collet, Support Handle, Wrenches
Overall Length
10 1/2 in
Power Source
Air Powered
Air Inlet Type
NPT
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAGA1AX12
Zoro #
G624296374
UPC #
781150443427
Country of Origin
United States
Item
Air-Powered Grinder
Includes
Collet, Support Handle, Wrenches
Power Source
Air Powered
Air Inlet Type
NPT
Standards
CE
Grip Style
Right Angle
Features
Spiral Bevel Gears, Steel Angle Head
Horsepower
1 hp
Tool Series
200
Application
Grinding
Vibration Level
2.71 m/sq sec
Air Consumption
30 scfm
Tool Weight
3.2 lb
Air Pressure
90 psig
Speed - Maximum
12,000 RPM
Exhaust Location
Front
Anti-Vibration Technology
No
Handle Material
Aluminum
Switch Location
Top
Anti-Restart Technology
Yes
Bearing Type
Ball
Case Included
No
Material Application
Steel; Wood
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Safety Features
Lock-Off Throttle Lever
Accessory Free Tool Change
Yes
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Switch Type
Lockoff Lever
Tool Style
Right Angle Extended

Dimensions

Overall Length
10 1/2 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.