Shop SIOUX TOOLS

HIGH TORQUE DIE GRINDER

  • Mfr # SDG10SHT08
  • Zoro # G524296696

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Includes
Collet, Wrenches
Standards
CE
Vibration Level
4.08 m/sq sec
Switch Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDG10SHT08
Zoro #
G524296696
UPC #
781150387004
Country of Origin
United States

Dimensions

Collet Size
1/4 in
Overall Length
9 1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Offset Gear Box for Increased Torque
Length
9 1/2 in

Details

Item
Air-Powered Grinder
Application
Grinding
Includes
Collet, Wrenches
Standards
CE
Vibration Level
4.08 m/sq sec
Switch Type
Lever
Air Consumption
35 scfm
Features
Offset Gear Box for Increased Torque
Tool Weight
2 lb
Horsepower
1 hp
Air Pressure
90 psig
Power Source
Air Powered
Speed - Maximum
8,000 RPM
Bearing Type
Double Ball
Air Inlet Type
NPT
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Tool Style
Straight
Handle Material
Aluminum with Composite Cover
Safety Features
Lock-Off Throttle Lever
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Series
200
Case Included
No
Number of Speed Settings
Adjustable
Switch Location
Top
Tool Life
Long Lasting
Grip Style
Straight
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Material Application
Steel; Wood
Accessory Free Tool Change
Yes

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.