STR DIE GRIND (STEEL) 25K GRIP

  • Mfr # SDGS1S25G
  • Zoro # G524296528
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Speed - Maximum
25,000 RPM
Overall Length
6 7/8 in
Exhaust Location
Front
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S25G
Zoro #
G524296528
UPC #
781150443915
Country of Origin
United States
Item
Air-Powered Grinder
Standards
CE
Speed - Maximum
25,000 RPM
Exhaust Location
Front
Air Pressure
90 psig
Tool Style
Straight
Grip Style
Straight
Air Inlet Type
NPT
Features
Built-In Speed Control
Tool Weight
1.8 lb
Application
Grinding
Vibration Level
2.13 m/sq sec
Switch Type
Lockoff Lever
Horsepower
1 hp
Air Consumption
30 scfm
Power Source
Air Powered
Includes
Collet, Wrenches
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Number of Speed Settings
Adjustable
Bearing Type
Ball
Robot Mounting Components Included
Tool Only
Dust Management
None
Switch Location
Top
Case Included
No
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Material
Steel with rubber cover
Tool Life
Long Lasting
Anti-Restart Technology
Yes
Tool Series
200
Air Inlet Gender
Female
Safety Features
Lock-Off Throttle Lever

Dimensions

Overall Length
6 7/8 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews