Shop SIOUX TOOLS

DIE GRINDER .7HP 18K 1/4IN

  • Mfr # SDG7S18FS
  • Zoro # G924296579

product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
1/4 in
Tool Style
Straight
Includes
Collet, Wrenches
Features
Built-In Speed Control
Grip Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG7S18FS
Zoro #
G924296579
UPC #
781150443076
Country of Origin
United States
Item
Air-Powered Grinder
Tool Style
Straight
Includes
Collet, Wrenches
Features
Built-In Speed Control
Grip Style
Straight
Speed - Maximum
18,000 RPM
Exhaust Location
Front
Standards
CE
Tool Series
300
Horsepower
0.7 hp
Switch Type
Lockoff Lever
Air Pressure
90 psig
Air Inlet Type
NPT
Air Consumption
25 scfm
Application
Grinding
Tool Weight
1.2 lb
Power Source
Air Powered
Vibration Level
3.32 m/sq sec
Anti-Restart Technology
Yes
Air Inlet Gender
Female
Handle Material
Aluminum
Material Application
Steel; Wood
Bearing Type
Ball
Case Included
No
Robot Mounting Components Included
Tool Only
Accessory Free Tool Change
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Switch Location
Top
Anti-Vibration Technology
No
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Tool Life
Long Lasting

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Overall Length
6 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
6 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.