Shop SIOUX TOOLS

ANGLEDRILL 360 Degrees 1800 RPM 1/4-28

  • Mfr # SDR4A18T8L
  • Zoro # G424296314

product price: 
$
1,817.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Miniature Angle
Air Inlet Connection Size
1/4 in
Handle Material
Composite
Noise Level
84 dBA
Exhaust Location
Rear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A18T8L
Zoro #
G424296314
UPC #
781150511379
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Right Angle Length
3 1/8 in
Spindle Thread Size
1/4"-28
Overall Height
10 in
Overall Width
1 13/32 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in
Spindle Screw Size
1/4 in
Overall Length
10 in

Details

Item
Air-Powered Drill
Handle Type
Miniature Angle
Handle Material
Composite
Noise Level
84 dBA
Exhaust Location
Rear
Reversible
No
Free Speed
1,800 RPM
Repairable
Yes
Vibration Level
2.55 m/sq sec
Includes
Tool only
Throttle Type
Lever
Tool Weight
2.1 lb
Gear Train
Planetary
Housing Material
Aluminum
Air Inlet Gender
Female
Side to Center
7/10 in
Drilling Capacity in Aluminum
0 in
Air Inlet Type
NPT
Frequency of Use
Frequent Maintenance to Heavy Production
Variable Speed
No
Drilling Capacity in Steel
0 in
Tool Life
Long Lasting
Drill Chuck Type
Threaded
Application
Drilling
Bearing Design
Needle
Air Consumption
21 scfm
Drilling Capacity in Cast Iron
0 in
Tool Series
Signature Series Minature Angle Drill
Drilling Capacity in Wood
0 in
Power Source
Air-Powered
Air Pressure
90 psig
Number of Speed Settings
Continuous
Horsepower
0.4 hp

Description

Air-Powered Drill, Free Speed 1,800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 in, Right Angle Length 3 1/8 in, Tool Weight 2.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.