DRILL AIR 1/4IN 21000 RPM
- Mfr # SDR10S210N2
- Zoro # G224296262
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Throttle Type
Lever
Free Speed
21,000 RPM
Drill Chuck Type
Keyed
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S210N2
- Zoro #
- G224296262
- UPC #
- 781150272638
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Throttle Type
- Lever
- Free Speed
- 21,000 RPM
- Drill Chuck Type
- Keyed
- Housing Material
- Aluminum
- Application
- Drilling
- Reversible
- No
- Tool Weight
- 1.85 lb
- Horsepower
- 1 hp
- Includes
- 3-Jaw Chuck and Key
- Power Source
- Air-Powered
- Repairable
- Yes
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Air Consumption
- 30 scfm
- Side to Center
- 4/5 in
- Air Inlet Type
- NPT
- Variable Speed
- No
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
- Overall Length
- 7 5/16 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 21,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Right Angle Length Not Applicable, Tool Weight 1.85 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.