ANGLEDRILL 360 Degrees 2900 RPM 1/4-28

  • Mfr # SDR4A29T8L
  • Zoro # G624296145
product price: 
$
1,817.99
/ea
Free Shipping & Returns

Key Features

Bearing Design
Needle
Drilling Capacity in Steel
0 in
Free Speed
2,900 RPM
Chuck Size
1/4 in
Drilling Capacity in Cast Iron
0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A29T8L
Zoro #
G624296145
UPC #
781150511478
Country of Origin
United States

Dimensions

Chuck Size
1/4 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
1/4"-28
Overall Width
1 13/32 in
Spindle Screw Size
1/4 in
Overall Length
10 in
Hose Size - Minimum
3/8 in
Overall Height
10 in
Right Angle Length
3 1/8 in

Details

Item
Air-Powered Drill
Bearing Design
Needle
Drilling Capacity in Steel
0 in
Free Speed
2,900 RPM
Drilling Capacity in Cast Iron
0 in
Power Source
Air-Powered
Vibration Level
4.2 m/sq sec
Side to Center
7/10 in
Air Pressure
90 psig
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Repairable
Yes
Drilling Capacity in Wood
0 in
Application
Drilling
Drill Chuck Type
Threaded
Drilling Capacity in Aluminum
0 in
Handle Type
Miniature Angle
Horsepower
0.4 hp
Housing Material
Aluminum
Tool Series
Signature Series Minature Angle Drill
Number of Speed Settings
Continuous
Noise Level
80 dBA
Air Inlet Gender
Female
Variable Speed
No
Handle Material
Composite
Tool Weight
2.1 lb
Exhaust Location
Rear
Throttle Type
Lever
Reversible
No
Air Consumption
21 scfm
Air Inlet Type
NPT
Includes
Tool only
Gear Train
Planetary

Description

Air-Powered Drill, Free Speed 2,900 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 in, Right Angle Length 3 1/8 in, Tool Weight 2.1 lb

Ratings & reviews