Shop SIOUX TOOLS

ANGLEDRILL45Degrees STD 5700 RPM 1/4-28

  • Mfr # SDR4A57F8L
  • Zoro # G024296356

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
1.9 lb
Drilling Capacity in Steel
0 in
Air Inlet Connection Size
1/4 in
Drilling Capacity in Aluminum
0 in
Variable Speed
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A57F8L
Zoro #
G024296356
UPC #
781150511584
Country of Origin
United States
Item
Air-Powered Drill
Tool Weight
1.9 lb
Drilling Capacity in Steel
0 in
Drilling Capacity in Aluminum
0 in
Variable Speed
No
Air Inlet Gender
Female
Exhaust Location
Rear
Reversible
No
Drill Chuck Type
Threaded
Side to Center
7/10 in
Throttle Type
Lever
Horsepower
0.4 hp
Housing Material
Aluminum
Free Speed
5,700 RPM
Bearing Design
Needle
Air Pressure
90 psig
Tool Life
Long Lasting
Drilling Capacity in Cast Iron
0 in
Air Consumption
21 scfm
Handle Type
Miniature Angle
Number of Speed Settings
Continuous
Frequency of Use
Frequent Maintenance to Heavy Production
Application
Drilling
Drilling Capacity in Wood
0 in
Handle Material
Composite
Repairable
Yes
Air Inlet Type
NPT
Tool Series
Signature Series Minature Angle Drill
Gear Train
Planetary
Power Source
Air-Powered
Includes
Tool Only

Dimensions

Air Inlet Connection Size
1/4 in
Overall Width
1 13/32 in
Overall Height
9 1/2 in
Spindle Screw Size
1/4 in
Overall Length
9 13/16 in
Right Angle Length
1 1/8 in
Chuck Size
1/4 in
Spindle Thread Size
1/4"-28
Hose Size - Minimum
3/8 in

Description

Air-Powered Drill, Free Speed 5,700 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.