Shop SIOUX TOOLS

3 T HNDL AIR DRILL

  • Mfr # 3T1630
  • Zoro # G524296207

product price: 
$
1,884.99
/ea
Free Shipping & Returns

Key Features

Free Speed
2,650 RPM
Chuck Material
Metal
Air Inlet Gender
Female
Application
Drilling
Handle Material
Aluminum with Rubber Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3T1630
Zoro #
G524296207
UPC #
781150104991
Country of Origin
United States
Item
Air-Powered Drill
Free Speed
2,650 RPM
Chuck Material
Metal
Air Inlet Gender
Female
Application
Drilling
Handle Material
Aluminum with Rubber Grip
Power Source
Air-Powered
Tool Series
3-Series
Housing Material
Aluminum
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Continuous
Repairable
Yes
Variable Speed
No
Gear Train
Planetary
Air Pressure
90 psig
Drilling Capacity in Cast Iron
0 in
Drilling Capacity in Steel
0 in
Horsepower
1.2 hp
Includes
3-Jaw Chuck and Key
Handle Type
T-Handle
Drilling Capacity in Wood
0 in
Throttle Type
Lever
Bearing Design
Needle
Tool Life
Ultra Durable
Exhaust Location
Front
Side to Center
1 3/100 in
Tool Weight
7.3 lb
Drill Chuck Type
Keyed
Air Consumption
35 scfm
Reversible
No
Air Inlet Type
NPT
Drilling Capacity in Aluminum
0 in

Dimensions

Spindle Thread Size
1/2"-20
Air Inlet Connection Size
1/4 in
Overall Length
35 in
Chuck Size
3/8 in
Overall Width
2 13/32 in
Spindle Screw Size
1/2 in
Overall Height
35 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Drill, Free Speed 2,650 RPM, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 35 in, Right Angle Length Not Applicable, Tool Weight 7.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.