ANGLEDRILL90Degrees HVY DUTY1300RPM 1/4

  • Mfr # SDR4A13H8L
  • Zoro # G324296100
product price: 
$
1,404.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.4 hp
Application
Drilling
Vibration Level
1.79 m/sq sec
Housing Material
Aluminum
Side to Center
7/10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A13H8L
Zoro #
G324296100
UPC #
781150511362
Country of Origin
United States

Dimensions

Chuck Size
1/4 in
Overall Width
1 13/32 in
Overall Length
10 5/16 in
Spindle Screw Size
1/4 in
Overall Height
9 13/16 in
Right Angle Length
1 3/32 in
Spindle Thread Size
1/4"-28
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Horsepower
0.4 hp
Application
Drilling
Vibration Level
1.79 m/sq sec
Housing Material
Aluminum
Side to Center
7/10 in
Repairable
Yes
Free Speed
1,300 RPM
Throttle Type
Lever
Air Consumption
21 scfm
Drilling Capacity in Steel
0 in
Handle Material
Composite
Number of Speed Settings
Continuous
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Series
Signature Series Minature Angle Drill
Reversible
No
Bearing Design
Needle
Exhaust Location
Rear
Noise Level
84 dBA
Drilling Capacity in Wood
0 in
Gear Train
Planetary
Drill Chuck Type
Threaded
Air Inlet Gender
Female
Handle Type
Miniature Angle
Drilling Capacity in Aluminum
0 in
Includes
Tool only
Variable Speed
No
Air Inlet Type
NPT
Air Pressure
90 psig
Tool Weight
2.2 lb
Tool Life
Long Lasting
Power Source
Air-Powered

Description

Air-Powered Drill, Free Speed 1,300 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 5/16 in, Right Angle Length 1 3/32 in, Tool Weight 2.2 lb

Ratings & reviews