ANGLEDRILL90Degrees HVY DUTY2100RPM 1/4

  • Mfr # SDR4A21H8L
  • Zoro # G924296494
product price: 
$
1,239.99
/ea
Free Shipping & Returns

Key Features

Side to Center
7/10 in
Gear Train
Planetary
Air Pressure
90 psig
Number of Speed Settings
Continuous
Throttle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A21H8L
Zoro #
G924296494
UPC #
781150511409
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Overall Length
9 13/16 in
Overall Height
9 1/2 in
Chuck Size
1/4 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
1/4"-28
Right Angle Length
1 3/32 in
Overall Width
1 13/32 in
Spindle Screw Size
1/4 in

Details

Item
Air-Powered Drill
Side to Center
7/10 in
Gear Train
Planetary
Air Pressure
90 psig
Number of Speed Settings
Continuous
Throttle Type
Lever
Repairable
Yes
Vibration Level
1.79 m/sq sec
Tool Series
Signature Series Minature Angle Drill
Air Inlet Type
NPT
Tool Weight
2 lb
Bearing Design
Needle
Handle Material
Composite
Includes
Tool only
Drilling Capacity in Steel
0 in
Reversible
No
Application
Drilling
Noise Level
84 dBA
Free Speed
2,100 RPM
Exhaust Location
Rear
Horsepower
0.4 hp
Drilling Capacity in Aluminum
0 in
Drill Chuck Type
Threaded
Handle Type
Miniature Angle
Air Consumption
21 scfm
Frequency of Use
Frequent Maintenance to Heavy Production
Variable Speed
No
Drilling Capacity in Wood
0 in
Air Inlet Gender
Female
Drilling Capacity in Cast Iron
0 in
Tool Life
Long Lasting
Power Source
Air-Powered
Housing Material
Aluminum

Description

Air-Powered Drill, Free Speed 2,100 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 3/32 in, Tool Weight 2 lb

Ratings & reviews