Shop SIOUX TOOLS

DIE GNDR 25K 0.3HP 1/4IN 300CO

  • Mfr # SDG03S25S
  • Zoro # G724296069

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.3 hp
Collet Size
1/4 in
Features
Built-In Speed Control
Air Inlet Type
NPT
Includes
Collet, Wrenches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG03S25S
Zoro #
G724296069
UPC #
781150387431
Country of Origin
United States
Item
Air-Powered Grinder
Horsepower
0.3 hp
Features
Built-In Speed Control
Air Inlet Type
NPT
Includes
Collet, Wrenches
Switch Type
Lockoff Lever
Air Consumption
11 scfm
Air Pressure
90 psig
Power Source
Air Powered
Standards
CE
Tool Style
Straight
Grip Style
Straight
Application
Grinding
Tool Series
300
Speed - Maximum
25,000 RPM
Tool Weight
1 lb
Bearing Type
Ball
Dust Management
None
Tool Life
Long Lasting
Handle Material
Aluminum with Rubber Grip
Vibration Level
2.09 m/sq sec
Safety Features
Lock-Off Throttle Lever
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Switch Location
Top
Number of Speed Settings
Adjustable
Material Application
Steel; Wood
Anti-Restart Technology
Yes
Case Included
No
Air Inlet Gender
Female

Dimensions

Collet Size
1/4 in
Overall Length
6 1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
6 1/4 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.