Shop SIOUX TOOLS

AGL DIE GNDR .5HP 15K 1/4"

  • Mfr # SAG05S15
  • Zoro # G924296555

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Switch Location
Top
Accessory Free Tool Change
Yes
Air Consumption
23 scfm
Dust Management
None
Exhaust Location
Rear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S15
Zoro #
G924296555
UPC #
781150510877
Country of Origin
United States
Item
Air-Powered Grinder
Switch Location
Top
Accessory Free Tool Change
Yes
Air Consumption
23 scfm
Dust Management
None
Exhaust Location
Rear
Speed - Maximum
15,000 RPM
Material Application
Steel; Wood
Handle Material
Aluminum with Rubber Grip
Number of Speed Settings
Adjustable
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Application
Grinding
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Repairable
Yes
Tool Series
200
Air Inlet Gender
Female
Vibration Level
2.81 m/sq sec
Standards
CE
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Case Included
No
Air Inlet Type
NPT
Horsepower
0.11 hp
Air Pressure
90 psig
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Tool Style
Right Angle
Tool Weight
1.7 lb
Grip Style
Right Angle
Includes
Collet, Wrenches
Power Source
Air Powered
Switch Type
Lockoff Lever

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in

Description

Air-Powered Grinder, Horsepower 0.11 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.