Shop SIOUX TOOLS

DIE GRINDER .7HP 18K 6MM

  • Mfr # SDG7S18M6F
  • Zoro # G724296656

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Collet Size
1/4 in
Power Source
Air Powered
Air Inlet Type
NPT
Speed - Maximum
18,000 RPM
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG7S18M6F
Zoro #
G724296656
UPC #
781150261069
Country of Origin
United States
Item
Air-Powered Grinder
Power Source
Air Powered
Air Inlet Type
NPT
Speed - Maximum
18,000 RPM
Air Pressure
90 psig
Switch Type
Lockoff Lever
Horsepower
0.7 hp
Application
Grinding
Tool Series
200
Standards
CE
Tool Weight
1.2 lb
Tool Style
Straight
Exhaust Location
Front
Grip Style
Straight
Includes
Collet, Wrenches
Features
Built-In Speed Control
Air Consumption
25 scfm
Safety Features
Lock-Off Throttle Lever
Air Inlet Gender
Female
Dust Management
None
Vibration Level
3.32 m/sq sec
Handle Material
Aluminum
Case Included
No
Anti-Restart Technology
Yes
Tool Life
Long Lasting
Anti-Vibration Technology
No
Accessory Free Tool Change
Yes
Robot Mounting Components Included
Tool Only
Number of Speed Settings
Adjustable
Material Application
Steel; Wood
Bearing Type
Ball
Frequency of Use
Frequent Maintenance to Heavy Production
Switch Location
Top

Dimensions

Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
6 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.