Shop SIOUX TOOLS

HIGH TORQUE DIE GRINDER

  • Mfr # SDG10SHT08M6
  • Zoro # G824296587

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2 lb
Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Air Consumption
35 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10SHT08M6
Zoro #
G824296587
UPC #
781150415875
Country of Origin
United States
Item
Air-Powered Grinder
Tool Weight
2 lb
Air Consumption
35 scfm
Speed - Maximum
8,000 RPM
Standards
CE
Air Inlet Type
NPT
Features
Offset Gear Box for Increased Torque
Horsepower
1 hp
Power Source
Air Powered
Switch Type
Lockoff Lever
Application
Grinding
Includes
Collet, Wrenches
Air Pressure
90 psig
Bearing Type
Double Ball
Air Inlet Gender
Female
Dust Management
None
Vibration Level
4.08 m/sq sec
Anti-Restart Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Series
200
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Throttle Lever
Number of Speed Settings
Adjustable
Grip Style
Straight
Anti-Vibration Technology
Yes
Robot Mounting Components Included
Tool Only
Tool Style
Straight
Case Included
No
Tool Life
Long Lasting
Handle Material
Aluminum with Composite Cover
Material Application
Steel; Wood
Switch Location
Top

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Overall Length
9 1/2 in
Fits Chest Size
Offset Gear Box for Increased Torque
Length
9 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.