Shop SIOUX TOOLS

DIE GRINDER 18K RR EXH 6MM

  • Mfr # SDG05S18M6
  • Zoro # G624296657

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
1.2 lb
Tool Style
Straight
Tool Series
200
Power Source
Air Powered
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG05S18M6
Zoro #
G624296657
UPC #
781150387516
Country of Origin
United States
Item
Air-Powered Grinder
Tool Weight
1.2 lb
Tool Style
Straight
Tool Series
200
Power Source
Air Powered
Standards
CE
Air Pressure
90 psig
Includes
Collet, Wrenches
Air Consumption
23 scfm
Switch Type
Lockoff Lever
Horsepower
0.5 hp
Speed - Maximum
18,000 RPM
Application
Grinding
Features
Built-In Speed Control
Grip Style
Straight
Air Inlet Type
NPT
Frequency of Use
Frequent Maintenance to Heavy Production
Accessory Free Tool Change
Yes
Anti-Restart Technology
Yes
Air Inlet Gender
Female
Case Included
No
Number of Speed Settings
Adjustable
Anti-Vibration Technology
Yes
Robot Mounting Components Included
Tool Only
Material Application
Steel; Wood
Tool Life
Long Lasting
Bearing Type
Ball
Switch Location
Top
Handle Material
Aluminum with Rubber Grip
Safety Features
Lock-Off Throttle Lever
Dust Management
None
Vibration Level
3.23 m/sq sec

Dimensions

Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Overall Length
7 in
Fits Chest Size
Built-In Speed Control
Length
7 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.