Shop SIOUX TOOLS
See all product information
Create Account
EXTENDED ANGLE WHEEL GNDR 5IN
- Mfr # SWG10AX125
- Zoro # G724296151
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Type
NPT
Grinder Orientation
Right Angle
Standards
CE
Switch Type
Lockoff Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10AX125
- Zoro #
- G724296151
- UPC #
- 781150387653
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Inlet Type
- NPT
- Grinder Orientation
- Right Angle
- Standards
- CE
- Switch Type
- Lockoff Lever
- Tool Weight
- 4 lb
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Guard Adjustment
- Tooled Adjustable
- Power Source
- Air Powered
- Repairable
- Yes
- For Wheel Type
- Type 27
- Air Inlet Gender
- Female
- Grinder Type
- Right Angle Type 27
- Tool Life
- Long Lasting
- Exhaust Location
- Rear
- Air Consumption
- 35 scfm
- Variable Speed
- Yes
- Air Pressure
- 90 psig
- Speed - Maximum
- 12,000 RPM
- Horsepower
- 1 hp
Dimensions
- Hose Size - Minimum
- 3/8 in
- Wheel Diameter
- 5 in
- Spindle Thread Size
- 5/8"-11
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 1/4 in
Description
Air-Powered Grinder, Wheel Diameter 5 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.