Shop SIOUX TOOLS

DIE GRINDER 18K RR EXH 6mm

  • Mfr # SDG10S18M6R
  • Zoro # G324296520

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Tool Series
200
Air Inlet Type
NPT
Application
Grinding
Power Source
Air Powered
Horsepower
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10S18M6R
Zoro #
G324296520
UPC #
781150260734
Country of Origin
United States
Item
Air-Powered Grinder
Tool Series
200
Air Inlet Type
NPT
Application
Grinding
Power Source
Air Powered
Horsepower
1 hp
Standards
CE
Speed - Maximum
18,000 RPM
Includes
Collet, Collet Guard, Wrenches
Tool Style
Straight
Air Consumption
30 scfm
Tool Weight
1.7 lb
Air Pressure
90 psig
Grip Style
Straight
Features
Built-In Speed Control
Switch Type
Lockoff Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Material Application
Steel; Wood
Vibration Level
3.63 m/sq sec
Number of Speed Settings
Adjustable
Dust Management
None
Anti-Restart Technology
Yes
Air Inlet Gender
Female
Tool Life
Long Lasting
Switch Location
Top
Safety Features
Lock-Off Throttle Lever
Case Included
No
Robot Mounting Components Included
Tool Only
Accessory Free Tool Change
Yes
Handle Material
Aluminum with Composite Cover
Bearing Type
Ball
Anti-Vibration Technology
Yes

Dimensions

Overall Length
7 1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Fits Chest Size
Built-In Speed Control
Length
7 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.