ANGLE DIE GRINDER (ALUM) 18K

  • Mfr # SAGA1AX18
  • Zoro # G524296245
product price: 
$
923.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1 hp
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Features
Spiral Bevel Gears, Steel Angle Head
Tool Series
200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAGA1AX18
Zoro #
G524296245
UPC #
781150443502
Country of Origin
United States
Item
Air-Powered Grinder
Horsepower
1 hp
Features
Spiral Bevel Gears, Steel Angle Head
Tool Series
200
Speed - Maximum
18,000 RPM
Application
Grinding
Power Source
Air Powered
Air Consumption
30 scfm
Standards
CE
Air Pressure
90 psig
Tool Weight
3.2 lb
Exhaust Location
Front
Air Inlet Type
NPT
Includes
Collet, Support Handle, Wrenches
Grip Style
Right Angle
Safety Features
Lock-Off Throttle Lever
Anti-Restart Technology
Yes
Tool Life
Long Lasting
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Bearing Type
Ball
Anti-Vibration Technology
No
Dust Management
None
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Material
Aluminum
Switch Location
Top
Case Included
No
Robot Mounting Components Included
Tool Only
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
10 1/2 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews