Shop SIOUX TOOLS
See all product information
Create Account
DRILL 2000 RPM 1/4" RAPID REV
- Mfr # SDR4P20R2RR
- Zoro # G424296475
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Overall Length
6 in
Hose Size - Minimum
3/8 in
Air Consumption
20 scfm
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P20R2RR
- Zoro #
- G424296475
- UPC #
- 781150511683
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Inlet Type
- NPT
- Air Consumption
- 20 scfm
- Housing Material
- Aluminum
- Free Speed
- 2,000 RPM
- Reversible
- Yes
- Variable Speed
- No
- Application
- Drilling
- Repairable
- Yes
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Horsepower
- 0.4 hp
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 1.7 lb
- Drill Chuck Type
- Keyed
- Side to Center
- 7/10 in
- Handle Material
- Rubber
- Power Source
- Air-Powered
Dimensions
- Overall Length
- 6 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.