Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 1/2IN 400 RPM
- Mfr # SDR10S4N4
- Zoro # G424296345
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Horsepower
1 hp
Air Pressure
90 psig
Air Inlet Type
NPT
Gear Train
Planetary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S4N4
- Zoro #
- G424296345
- UPC #
- 781150261250
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Repairable
- Yes
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Drill Chuck Type
- Keyed
- Tool Weight
- 2.8 lb
- Throttle Type
- Lever
- Free Speed
- 400 RPM
- Reversible
- No
- Air Consumption
- 30 scfm
- Housing Material
- Aluminum
- Side to Center
- 4/5 in
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Power Source
- Air-Powered
- Application
- Drilling
Dimensions
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 9 5/16 in
- Chuck Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 400 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.