Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 0.4HP 1/4 2200RPM
- Mfr # SDR4P22N2
- Zoro # G024296516
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/4 in
Horsepower
0.4 hp
Spindle Thread Size
3/8"-24
Housing Material
Aluminum
Drill Chuck Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P22N2
- Zoro #
- G024296516
- UPC #
- 781150511690
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 0.4 hp
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Gear Train
- Planetary
- Tool Weight
- 1.7 lb
- Air Pressure
- 90 psig
- Reversible
- No
- Free Speed
- 2,200 RPM
- Air Inlet Type
- NPT
- Application
- Drilling
- Air Consumption
- 20 scfm
- Side to Center
- 7/10 in
- Power Source
- Air-Powered
- Handle Material
- Rubber
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Handle Type
- Pistol-Grip
Dimensions
- Chuck Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 6 3/32 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,200 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.