DRILL REV 700 RPM 1/2IN KEYLESS
- Mfr # SDR10P7RK4
- Zoro # G324296278
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Drill Chuck Type
Keyless
Overall Length
9 3/32 in
Handle Material
Rubber
Variable Speed
No
Repairable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P7RK4
- Zoro #
- G324296278
- UPC #
- 781150387455
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Drill Chuck Type
- Keyless
- Handle Material
- Rubber
- Variable Speed
- No
- Repairable
- Yes
- Free Speed
- 700 RPM
- Power Source
- Air-Powered
- Reversible
- Yes
- Gear Train
- Planetary
- Side to Center
- 4/5 in
- Application
- Drilling
- Horsepower
- 1 hp
- Air Consumption
- 30 scfm
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Tool Weight
- 3.6 lb
- Includes
- 3-Jaw Chuck and Key
- Air Inlet Type
- NPT
Dimensions
- Overall Length
- 9 3/32 in
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.