Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 0.5HP 500RPM 1/4"
- Mfr # SDR5P5N2
- Zoro # G824296440
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol-Grip
Tool Weight
1.7 lb
Air Consumption
30 scfm
Handle Material
Rubber
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P5N2
- Zoro #
- G824296440
- UPC #
- 781150512079
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- Pistol-Grip
- Tool Weight
- 1.7 lb
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Variable Speed
- No
- Housing Material
- Aluminum
- Side to Center
- 7/10 in
- Includes
- 3-Jaw Chuck and Key
- Power Source
- Air-Powered
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Free Speed
- 500 RPM
- Application
- Drilling
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Repairable
- Yes
- Horsepower
- 0.5 hp
- Reversible
- No
Dimensions
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 6 3/32 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.