Shop SIOUX TOOLS
See all product information
Create Account
DRILL ST REV 3/8IN 500 RPM
- Mfr # SDR10S5R3
- Zoro # G924296067
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Reversible
Yes
Free Speed
500 RPM
Application
Drilling
Spindle Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S5R3
- Zoro #
- G924296067
- UPC #
- 781150271853
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Housing Material
- Aluminum
- Reversible
- Yes
- Free Speed
- 500 RPM
- Application
- Drilling
- Side to Center
- 4/5 in
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Throttle Type
- Lever
- Horsepower
- 1 hp
- Tool Weight
- 2.8 lb
- Power Source
- Air-Powered
- Repairable
- Yes
- Drill Chuck Type
- Keyed
- Air Consumption
- 30 scfm
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
Dimensions
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 10 13/16 in
Description
Air-Powered Drill, Free Speed 500 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 13/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.