DRILL REV 1/4 1800RPM
- Mfr # SDR4P18R2
- Zoro # G824296556
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Handle Material
Rubber
Tool Weight
1.6 lb
Gear Train
Planetary
Side to Center
7/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P18R2
- Zoro #
- G824296556
- UPC #
- 781150511669
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Handle Material
- Rubber
- Tool Weight
- 1.6 lb
- Gear Train
- Planetary
- Side to Center
- 7/10 in
- Air Consumption
- 20 scfm
- Air Inlet Type
- NPT
- Horsepower
- 0.4 hp
- Reversible
- Yes
- Housing Material
- Aluminum
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Free Speed
- 1,800 RPM
- Handle Type
- Pistol-Grip
- Variable Speed
- No
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
Dimensions
- Overall Length
- 5 13/16 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 1,800 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.