Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 3/8IN 4000 RPM
- Mfr # SDR10S40N3
- Zoro # G924296463
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Gear Train
Planetary
Horsepower
1 hp
Power Source
Air-Powered
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S40N3
- Zoro #
- G924296463
- UPC #
- 781150260918
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Gear Train
- Planetary
- Horsepower
- 1 hp
- Power Source
- Air-Powered
- Reversible
- No
- Side to Center
- 4/5 in
- Free Speed
- 4,000 RPM
- Air Pressure
- 90 psig
- Tool Weight
- 2.3 lb
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Throttle Type
- Lever
- Drill Chuck Type
- Keyed
- Variable Speed
- No
- Repairable
- Yes
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
- Overall Length
- 8 5/16 in
Description
Air-Powered Drill, Free Speed 4,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.