Shop SIOUX TOOLS

DRILL REV 1/4 3300RPM

  • Mfr # SDR5P33R2
  • Zoro # G424296192

product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Overall Length
5 13/16 in
Gear Train
Planetary
Side to Center
7/10 in
Drill Chuck Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR5P33R2
Zoro #
G424296192
UPC #
781150512024
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Spindle Thread Size
3/8"-24
Spindle Screw Size
3/8 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air-Powered Drill
Housing Material
Aluminum
Gear Train
Planetary
Side to Center
7/10 in
Drill Chuck Type
Keyed
Includes
3-Jaw Chuck and Key
Free Speed
3,300 RPM
Handle Type
Pistol-Grip
Air Inlet Type
NPT
Power Source
Air-Powered
Air Pressure
90 psig
Tool Weight
1.5 lb
Application
Drilling
Repairable
Yes
Horsepower
0.5 hp
Reversible
Yes
Handle Material
Rubber
Air Consumption
30 scfm
Variable Speed
No

Description

Air-Powered Drill, Free Speed 3,300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.