Shop SIOUX TOOLS
See all product information
Create Account
DRILL REV 500RPM 1/4"
- Mfr # SDR4P5R2
- Zoro # G324296650
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Gear Train
Planetary
Application
Drilling
Handle Type
Pistol-Grip
Power Source
Air-Powered
Repairable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P5R2
- Zoro #
- G324296650
- UPC #
- 781150511874
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Application
- Drilling
- Handle Type
- Pistol-Grip
- Power Source
- Air-Powered
- Repairable
- Yes
- Free Speed
- 500 RPM
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Horsepower
- 0.4 hp
- Housing Material
- Aluminum
- Side to Center
- 7/10 in
- Air Consumption
- 20 scfm
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Handle Material
- Rubber
- Reversible
- Yes
- Tool Weight
- 1.8 lb
- Drill Chuck Type
- Keyed
Dimensions
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 13/32 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/32 in, Tool Weight 1.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.