DRILL REV 800RPM 1/4"
- Mfr # SDR4P8R2
- Zoro # G024296318
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/4 in
Air Pressure
90 psig
Gear Train
Planetary
Free Speed
800 RPM
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P8R2
- Zoro #
- G024296318
- UPC #
- 781150511904
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Free Speed
- 800 RPM
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Side to Center
- 7/10 in
- Handle Material
- Rubber
- Handle Type
- Pistol-Grip
- Reversible
- Yes
- Power Source
- Air-Powered
- Tool Weight
- 1.8 lb
- Air Consumption
- 20 scfm
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Variable Speed
- No
- Horsepower
- 0.4 hp
- Application
- Drilling
Dimensions
- Chuck Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 6 13/32 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 800 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/32 in, Tool Weight 1.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.