Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/2IN REV 600 RPM
- Mfr # SDR10A6R4
- Zoro # G824296068
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
3.7 lb
Air Consumption
30 scfm
Reversible
Yes
Spindle Screw Size
3/8 in
Throttle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A6R4
- Zoro #
- G824296068
- UPC #
- 781150272515
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 3.7 lb
- Air Consumption
- 30 scfm
- Reversible
- Yes
- Throttle Type
- Lever
- Variable Speed
- No
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Side to Center
- 4/5 in
- Horsepower
- 1 hp
- Includes
- 3-Jaw Chuck and Key
- Handle Type
- Right Angle
- Gear Train
- Planetary
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Application
- Drilling
- Free Speed
- 600 RPM
- Power Source
- Air-Powered
- Repairable
- Yes
Dimensions
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.