Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/4IN NR 3000 RPM
- Mfr # SDR10A30N2
- Zoro # G124296669
product price:Â
$
1,381.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air-Powered
Side to Center
4/5 in
Includes
3-Jaw Chuck and Key
Housing Material
Aluminum
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A30N2
- Zoro #
- G124296669
- UPC #
- 781150275776
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Power Source
- Air-Powered
- Side to Center
- 4/5 in
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Free Speed
- 3,000 RPM
- Handle Type
- Right Angle
- Air Pressure
- 90 psig
- Throttle Type
- Lever
- Gear Train
- Planetary
- Drill Chuck Type
- Keyed
- Variable Speed
- No
- Application
- Drilling
- Repairable
- Yes
- Horsepower
- 1 hp
- Tool Weight
- 2.9 lb
- Reversible
- No
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 10 3/16 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 3,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 3/16 in, Tool Weight 2.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.