DRILL SS AH 3/8IN NR 1000 RPM
- Mfr # SDR10A10N3
- Zoro # G324296599
product price:Â
$
1,494.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Horsepower
1 hp
Gear Train
Planetary
Application
Drilling
Handle Type
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A10N3
- Zoro #
- G324296599
- UPC #
- 781150278470
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Inlet Type
- NPT
- Horsepower
- 1 hp
- Gear Train
- Planetary
- Application
- Drilling
- Handle Type
- Right Angle
- Power Source
- Air-Powered
- Variable Speed
- No
- Repairable
- Yes
- Throttle Type
- Lever
- Tool Weight
- 3.3 lb
- Free Speed
- 1,000 RPM
- Housing Material
- Aluminum
- Reversible
- No
- Side to Center
- 4/5 in
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 11 3/16 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 1,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 3/16 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.