Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 1/4" DRILL REV 4,000 RPM
- Mfr # SDR10P40R2
- Zoro # G624296077
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Tool Weight
2.4 lb
Handle Material
Rubber
Reversible
Yes
Gear Train
Planetary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P40R2
- Zoro #
- G624296077
- UPC #
- 781150260970
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Tool Weight
- 2.4 lb
- Handle Material
- Rubber
- Reversible
- Yes
- Gear Train
- Planetary
- Application
- Drilling
- Housing Material
- Aluminum
- Side to Center
- 4/5 in
- Power Source
- Air-Powered
- Free Speed
- 4,000 RPM
- Handle Type
- Pistol-Grip
- Repairable
- Yes
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Variable Speed
- No
- Horsepower
- 1 hp
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 3/32 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 4,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 3/32 in, Tool Weight 2.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.